10W 1450 RPM 110V Fan Motor

You last purchased this on
 
Regal Beloit Corporation

10W 1450 RPM 110V Fan Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Regal Beloit Corporation

10W 1450 RPM 110V Fan Motor

  • Fast #
  • Part #RFM101E
  • Item #7530433
  • Manufacturer Part #FM-101E
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

RPM:
1450
RPM Range:
1400 and Above
UL Listed:
No
Volts:
110V
Watts:
10 W