Regal REGAL 6-LIGHT PENDANT
Part #M21685CLSG | Item #7559961 | Manufacturer Part #21685CLSG
Type:
M21685CLSGHow to get it:
Product Details
- Bulb Included: No
- Primary Materials: Iron, Glass
- Safety Rated for Dry Locations
Documents
Specifications
ADA Compliant: No
Application: Residential
Bulb Type: Incandescent
CSA Certified: No
Cable or Wire Type: Romex
Collection: Regal
Color Finish: Silver Gold
Color Finish Category: Gold Tones
Cord Length: 120 ft
Diameter: 30 in
Dimmable: Yes
ETL Listed: Yes
Energy Star Compliant: No
Estimated Annual Energy Cost: $13.20
Glass Type: Clear
Green Seal Certified: No
Height: 31-1/2 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B10
Lighting Direction: Down Lighting, Up Lighting
Lighting Style: Transitional
Lumens: 840
Lumens per Watt LPW : 60
Magnetic: No
Material: Glass, Iron
Number Of Lights: 6
Number Of Pieces: 1 Piece
Number of Tiers: 1
Origin: Global
Power Source: Hardwired
Type: M21685CLSG
Volts: 120V
Watts: 40
Weight: 20.9
Width: 30 in
Wire Gauge: 12 ga
-
Starting at $49.39
-
Call for Pricing
-
Starting at $52.56
-
Starting at $29.00
-
Starting at $6,808.50
-
Starting at $28.86
-
Starting at $69.00
-
Starting at $2,256.00
-
Starting at $2,414.25
-
Starting at $2,783.25