Regency Ceiling Fans
Ceiling Fan Blade with 50 in. Blade Span in Desert Ivory 5 Pack
Part #R52DI | Item #7191975 | Manufacturer Part #52DI
How to get it:
Product Details
Documents
Specifications
Blade Finish: Desert Ivory
Blade Span: 52 in
Number Of Blades: 5
UL Listed: No