Regency Ceiling Fans
Decor-Match™ Ceiling Fan Blade with 50 in. Blade Span in Matte Black 5 Pack
Part #R52CMMB | Item #7191610 | Manufacturer Part #52CMMB
Product Details
Documents
Specifications
Blade Finish: Matte Black
Blade Span: 52 in
Collection: Decor-Match™
Number Of Blades: 5
UL Listed: No