Decor-Match™ Ceiling Fan Blade with 54 in. Blade Span in Medium Oak

Part #RWC52LG  |  Item #7191617  |  Manufacturer Part #WC52LG

Call for Pricing EACH

Blade Finish: Medium Oak

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Blade Finish: Medium Oak

Blade Span: 52 in

Collection: Decor-Match™

Material: Wood

UL Listed: No