DESCRIPTION

Regency Wire & Cable 10 ga. 500 ft. Wire Spool Solid Underground Feeder

R10UF

Color Finish

 

SPECIFICATIONS

Cable or Wire Type
Underground Feeder Wire
Color Finish
Blue
Color Finish Category
Blues
Gauge
10
Length
500 ft
Wire Gauge
10 ga

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY