DESCRIPTION

Regency Wire & Cable 12 ga. 500 ft. Wire Spool Solid Underground Feeder

R12UF

Color Finish

 

SPECIFICATIONS

Cable or Wire Type
Underground Feeder Wire
Color Finish
Blue
Color Finish Category
Blues
Gauge
12.0
Length
500 ft
Wire Gauge
12 ga

Starting at
Call for Pricing
  • QUANTITY