DESCRIPTION

Regency Wire & Cable 500 ft. Spool Solid Underground Feeder Wire in Green

RUF51

Gauge:

SPECIFICATIONS

Color Finish
Green
Color Finish Category
Greens
Gauge
12
Length
500 ft

Starting at
Call for Pricing
  • QUANTITY