DESCRIPTION

  • RAUPEX UV Shield Pipe with straight lengths

Rehau 1/2 in. x 100 ft. UV Pipe

R2353511

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
Length
100 ft
Material
Plastic
Material Type
PEX
Pipe Tubing Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY