DESCRIPTION

  • RAUPEX O2 Barrier Pipe is manufactured using REHAU’s high-pressure peroxide method for cross-linked polyethylene

Rehau 1 in. Plastic Tubing

R136011020EA

Length:

SPECIFICATIONS

Length
20 ft
Material
Plastic
Material Type
PEX
Pipe Tubing Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY