DESCRIPTION
- Each manifold comes complete with visual flow agues for each circuit on supply side
- Four drywall screws and four self-tapping screws for mounting
- Includes circuit balancing and isolation valves on return side
- Manifold circuit chart
- Two 1" NPT supply and return manifold isolation valves with thermometer housing, two mini thermometers included
- Two air vent/boiler drain valves with manual air vent
Rehau Pro-Balance® 11-81/100 in. Station Manifold with Gauge
R240041100
Outlet Quantity:
SPECIFICATIONS
- Collection
- Pro-Balance®
- Length
- 11-81/100 in
- Material
- Brass
- Maximum Pressure
- 116 psi
- Outlet Quantity
- 4
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday