DESCRIPTION

  • Each manifold comes complete with visual flow agues for each circuit on supply side
  • Four drywall screws and four self-tapping screws for mounting
  • Includes circuit balancing and isolation valves on return side
  • Manifold circuit chart
  • Two 1" NPT supply and return manifold isolation valves with thermometer housing, two mini thermometers included
  • Two air vent/boiler drain valves with manual air vent

Rehau Pro-Balance® 13-49/50 in. Station Manifold with Gauge

R240051100

Outlet Quantity:

SPECIFICATIONS

Collection
Pro-Balance®
Length
13-49/50 in
Material
Brass
Maximum Pressure
116 psi
Outlet Quantity
5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS