DESCRIPTION

Rehau 2-Pack Brass Manifold Bag

R261007BAG

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-877
CSA Certified
CSA B137.5
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Size 4
1/2 in
Material
Brass
Size
1/2 in x 1/2 in x 1/2 in x 1/2 in