DESCRIPTION

  • Features dry-contact end switch built in to actuator, and 24VAC thermal motor heating element melts wax cartridge allowing actuator to open when there is a call for heat
  • Gray position indicator provides visual verification of actuators position and red pull-out tab is provided to reduce force of actuator when installing on manifold

Rehau 4-Wire Manifold Valve Actuator for Pro-Balance Brass Manifolds

R260166

Volts:

SPECIFICATIONS

Actuator Type
Thermal
Brand Model Compatibility
PRO-BALANCE Manifolds
Color Finish
White
Maximum Temperature
140
Valve Size
1-1/4 in
Volts
24V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS