DESCRIPTION

Rehau Everloc® Barbed Coupling

R260227

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM F-877
CSA Certified
CSA B137.5
Collection
Everloc®
End Connection 1
Barbed
End Connection 2
Barbed
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Material
Brass
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY