DESCRIPTION

  • Copper adapters connect Raupex® pipe to Copper pipe

Copper Female Adapter

R260947101

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Brass
Size
1 in
Type
Straight