DESCRIPTION

  • Creates reliable connections that can be embedded directly in thermal mass

Rehau Everloc® Coupling

R260427101

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-877
CSA Certified
CSA B137.5
Collection
Everloc®
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Brass
Size
1 in x 1 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday