1 in. PEX SDR 9 Polyethylene Compression Sleeve

You last purchased this on
 
REHAU

Everloc+™ 1 in. PEX SDR 9 Polyethylene Compression Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
REHAU

Everloc+™ 1 in. PEX SDR 9 Polyethylene Compression Sleeve

  • Fast #
  • Part #R104819001
  • Item #7274686
  • Manufacturer Part #104819-001
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
Everloc+™
Color Finish Category:
Greys
Color Finish Name:
Platinum
Fits Pipe Size:
1 in
Fitting Type:
Compression Sleeve
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polyethylene
Schedule Class:
SDR 9