1/2 in. Brass PEX Everloc+ x FPT 90° Drop Ear Elbow

You last purchased this on
 
REHAU

1/2 in. Brass PEX Everloc+ x FPT 90° Drop Ear Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
REHAU

1/2 in. Brass PEX Everloc+ x FPT 90° Drop Ear Elbow

  • Fast #
  • Part #R317170001
  • Item #7274771
  • Manufacturer Part #317170-001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM F-877
CARB OTC LEED Compliant:
No
Elbow Degree:
90 DD
End Connection 1:
Everloc+™
End Connection 2:
FPT
End Connections:
PEX Crimp x FPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Origin:
Domestic
UL Listed:
No