1/2 in. PEX SDR 9 Polyethylene Compression Sleeve
Everloc+™ 1/2 in. PEX SDR 9 Polyethylene Compression Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- Everloc+™
- Color Finish Category:
- Greys
- Color Finish Name:
- Platinum
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Compression Sleeve
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyethylene
- Schedule Class:
- SDR 9