1/2 in. Brass PEX Everloc+ Closed-End Copper Stub Out (8" Long)

You last purchased this on
 
REHAU

1/2 in. Brass PEX Everloc+ Closed-End Copper Stub Out (8" Long)

This product requires certification to purchase.
Brand image
You last purchased this on
 
REHAU

1/2 in. Brass PEX Everloc+ Closed-End Copper Stub Out (8" Long)

  • Fast #
  • Part #R418665001
  • Item #7274794
  • Manufacturer Part #418665-001
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-877, ASTM B-88
CSA Certified:
CSA B137.5
Clean Bagged:
No
End Connection 1:
Everloc+™
End Connection 2:
Stub End
End Connections:
Barbed x Stub End
Fire Suppression System Rated:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8 in
Material:
Copper
Material Type:
Type L
NSF Certified:
No
UL Listed:
No