DESCRIPTION

Rehau Outlet Cut-To-Length Manifold

R266397

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Size 4
1/2 in
Fitting Sizes
1/2 in x 1/2 in x 1/2 in x 1/2 in
Outlet Quantity
12