• Cart

DESCRIPTION

Rehau PEX x MPT Adapter

R3171001

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
PEX
End Connection 2
MPT
End Connections
PEX x MPT
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY