Plastic PEX Everloc+ Tee
Plastic PEX Everloc+ Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Everloc+ compression-sleeve fittings and sleeves are designed specifically for use with Rehau Pea pipe
- Installation is performed with Everloc+ compression-sleeve tools
- Everloc+ polymer fittings are produced from a polyphenylsulfone (PPSU) material
- Everloc+ compression sleeves are produced using a specially formulated Pea material and are designed specifically for use with Everloc+ fittings
- All Everloc+ fittings and sleeves comply with the lead-free requirements of the U.S. safe drinking water act
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- End Connection 1:
- Everloc+™
- End Connection 2:
- Everloc+™
- End Connection 3:
- Everloc+
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- NSF:
- NSF PW
- NSF Certified:
- Yes