18-31/100 in. 7-Outlet Station Manifold with Gauge

You last purchased this on
 
REHAU

Pro-Balance® 18-31/100 in. 7-Outlet Station Manifold with Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
REHAU

Pro-Balance® 18-31/100 in. 7-Outlet Station Manifold with Gauge

  • Fast #
  • Part #R240071100
  • Item #1810335
  • Manufacturer Part #240071-100
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Pro-Balance®
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connection 4:
NPT
End Connections:
NPT x NPT x NPT x NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Size 4:
1 in
Fitting Sizes:
1 in
Length:
18-31/100 in
Material:
Brass
Outlet Quantity:
7
Pressure - Maximum:
116 psi