60 x 1-1/8 in. Lever Lock Handle
60 x 1-1/8 in. Lever Lock Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits black cat mop heads, squeegees, floor brushes, and scrapers
- Constructed of lacquered hardwoods, heavy gauge plated steel, and die-cast aluminum parts
- Black Cat lever-lock mop/floor brush handle
- Color: Black
- Attachments sold separately
- Spring action locks tight to attachements
Specifications
- Color Finish Name:
- Natural
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 60 in
- Width:
- 1-1/8 in