1 x 1/2 in. PEX Reducing Elbow

You last purchased this on
 
Reliable Automatic Sprinkler

1 x 1/2 in. PEX Reducing Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Reliable Automatic Sprinkler

1 x 1/2 in. PEX Reducing Elbow

  • Fast #
  • Part #RPEX1LLH
  • Item #4600635
  • Manufacturer Part #PEX1"L-LH
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Elbow