1/2 200 Degree Pendent Sprinkler Head White
1/2 200 Degree Pendent Sprinkler Head White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Maximum Temperature:
- 200
- Product Type:
- Pendant
- Type:
- RF1FRC7PW