Reliable Automatic Sprinkler 165 Degree F Rough Model Less Escutcheon in Chrome RGR1C

DESCRIPTION

Reliable Automatic Sprinkler 165 Degree F Rough Model Less Escutcheon in Chrome

RGR1C

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Chrome
Fitting Size 1
1/2 in
Maximum Temperature
165
Size
1/2 in
UL Listed
Yes