DESCRIPTION

  • Multiple orifices for design flexibility
  • Smooth aesthetic ceiling profile

Reliable Automatic Sprinkler Cabinet Heads

RRSSHCRFC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Size
1/2 in x 1/2 in
UL Listed
Yes