Reliable Fasteners 6-1/2 in. B7 Stud with 2- Hex Nut B7SDHN78612

DESCRIPTION

Reliable Fasteners 6-1/2 in. B7 Stud with 2- Hex Nut

B7SDHN78612

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM A-193
Grade
B7
Inside Diameter
7/8 in
Length
6-1/2 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS