DESCRIPTION

Reliance Steel & Aluminum 1-1/2 x 1-1/2 in. x 20 ft. Angle Iron

RANGIRON20

Thickness:

SPECIFICATIONS

Height
1-1/2 in
Length
20 ft
Material
Steel
Thickness
1/8 in
Width
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY