8 in. Stainless Steel Pipe Bracket

You last purchased this on
 
Reline/Duran

8 in. Stainless Steel Pipe Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Reline/Duran

8 in. Stainless Steel Pipe Bracket

  • Fast #
  • Part #D8SS40
  • Item #3110799
  • Manufacturer Part #8SS40 DN200
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non corrosive 304 stainless steel
  • Durable
  • Support the pipe fully
  • Attach with 3/8 in stainless steel bolts in non-corrosive shields
  • Safe, no protruding hardware
  • CNC laser cut for accuracy and quality control
  • Fully adjustable to fit irregular surfaces
  • Easy to install
  • Requires Certification

Specifications

Application:
Schedule 40 Pipe
Fits Pipe Size:
8 in
Gauge (metal):
11 ga
Material:
Stainless Steel
Material Type:
304
Product Type:
Pipe Bracket
UL Listed:
No
Weight:
2 lb
Width:
1-1/2 in