16 in x 16 in x 8 in Return Air Plenum
REM 16 in x 16 in x 8 in Return Air Plenum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Specifications
- Collection:
- REM
- Duct Plenum Type:
- Return Air Plenum
- Height:
- 8 in
- Length:
- 16 in
- Material:
- Metal
- Size:
- 16 in x 16 in x 8 in
- Vent Duct Shape:
- Rectangular
- Width:
- 16 in