3/4 in. Quick Connect Coupling
3/4 in. Quick Connect Coupling
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick connect feature connects a standard ¾” hose to an integrated system
- Automatic shut-off so you can change tools without getting wet
- Water-tight Coupling
Specifications
- Clean Bagged:
- No
- Diameter:
- 1-1/50 in
- End Connection 1:
- Adapter
- End Connection 2:
- Adapter
- End Connections:
- Adapter
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 1-19/20 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.26 lb