15-3/4 x 2-3/4 in. Polyester and Polypropylene Long Handle Utility Churn Brush in White

Part #REM41825  |  Item #7443338

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 5-4/5 in

Length: 15-3/4 in

Material: [Plastic, Stainless Steel]

Material Type: [Polyester, Polypropylene]

Product Type: Brush

Weight: 0.53

Width: 2-3/4 in