19-9/10 x 2/5 in. Polyester and Polypropylene Tube and Valve Brush

Part #REM53753  |  Item #7442340

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This tube brush is the smallest diameter of the tube brushes
  • It is used to clean small pipes and very narrow spaces between machine parts
  • The bristles are attached to a helically wound stainless steel shaft, making it strong and chemically resistant
  • Made from FDA-compliant materials
  • Constructed of a polypropylene block and polyester bristles
  • Other material: Stainless Steel
  • Color: Blue
  • Bristle length is 3/8"
  • Tube length is 19-5/8"

Specifications

Brush Type: Tube Brush

Color Finish: Blue

Diameter: 2/5 in

Length: 19-9/10 in

Material: [Plastic, Stainless Steel]

Material Type: [Polyester, Polypropylene]

Product Type: Brush

Weight: 0.15