19-9/10 x 9/10 in. Polyester and Polypropylene Tube and Valve Brush

Part #R53762  |  Item #7442508

Diameter:

9/10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tube brush is great for cleaning small pipes and very narrow spaces between machine parts
  • Bristles are attached to a helically wound stainless steel shaft which makes it strong and chemically resistant
  • FDA compliant raw material
  • Bristle Material: Polyester
  • Block Material: Polypropylene
  • Other Material: Stainless Steal
  • Color: Green
  • Size: 19.685" L, Bristles: 0.75"

Specifications

Brush Type: Tube Brush

Color Finish: Green

Diameter: 9/10 in

Length: 19-9/10 in

Material: [Plastic, Stainless Steel]

Material Type: [Polyester, Polypropylene]

Product Type: Brush

Weight: 0.15