3 gal Polypropylene Pail with Stainless Steel Handle in Blue
3 gal Polypropylene Pail with Stainless Steel Handle in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Capacity: 3 Gallon
- Diameter: 12"
- Color: Blue
- Material: Polypropylene
- Height: 12-3/4"
Specifications
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12-1/2 in
- Length:
- 12-81/100 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polypropylene
- Size:
- 3 gal
- Weight:
- 2.18 lb
- Width:
- 12-22/25 in