3 gal Polypropylene Pail with Stainless Steel Handle in Red

Part #R56864  |  Item #7442749

Color/Finish: Red

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Capacity: 3 gallon
  • Color: Red
  • Diameter: 12"
  • Height: 12-3/4"
  • Material: Polypropylene

Specifications

Color Finish: Red

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 12-1/2 in

Length: 12-81/100 in

Material: [Plastic, Stainless Steel]

Material Type: Polypropylene

Size: 3 gal

Weight: 2.18

Width: 12-22/25 in