4 x 6-1/2 in. Polyester and Polypropylene Pipe Tube Brush

Part #R53801039  |  Item #7442038

Diameter:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tube brush with bristles along the sides as well as in the front
  • Used in areas where a wider tube cleaning action is required or where the equipment has an end point that cannot be reached with a hand brush.
  • Size: 4" x 6.5"
  • Color: Black

Specifications

Brush Type: Tube Brush

Color Finish: Black

Diameter: 4 in

Length: 6-1/2 in

Material: [Plastic, Stainless Steel]

Material Type: [Polyester, Polypropylene]

Product Type: Brush

Weight: 0.33