Vikan® 1-1/4 x 51-2/5 in. Polypropylene and Fiberglass Handle in Green

Part #R29362  |  Item #7442545

Call for Pricing EACH

Color/Finish: Green

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles from Vikan® are the perfect complement to the line of squeegees, brooms, and brushes
  • Standard broom handle can be used with all brooms, squeegees and scrapers
  • The handle with the attached item should reach to the chin of the user to prevent occupational back injuries
  • Made from FDA-compliant materials
  • Material: Fiberglass
  • Other Material: Polypropylene
  • Color: Green
  • Size: 51" L

Specifications

Collection: Vikan®

Color Finish: Green

Color Finish Category: Greens

Diameter: 1-1/4 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Material: Fiberglass

Material: Plastic

Material Type: Polypropylene

Product Type: Handle