Vikan® 1-1/4 x 59-1/5 in. Polypropylene and Fiberglass Handle in Blue

Part #R29383  |  Item #7442297

Color/Finish: Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This standard broom handle can be used with all brooms, squeegees and scrapers
  • The handle with the attached item should reach to the chin of the user to prevent occupational back injuries

Specifications

Collection: Vikan®

Color Finish: Blue

Color Finish Category: Blues

Diameter: 1-1/4 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Material: Fiberglass

Material: Plastic

Material Type: Polypropylene

Product Type: Handle