Vikan® 1-1/4 x 59-1/5 in. Polypropylene and Fiberglass Handle in Yellow

Part #R29386  |  Item #7442073

Color/Finish: Yellow

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color: Yellow
  • Handle Length: 59"
  • Handle Type: Threaded

Specifications

Collection: Vikan®

Color Finish: Yellow

Color Finish Category: Yellows

Diameter: 1-1/4 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Material: Fiberglass

Material: Plastic

Material Type: Polypropylene

Product Type: Handle