10-1/4 x 1-1/4 x 6-9/10 in. Stainless Steel Floor Scraper in Green
Vikan® 10-1/4 x 1-1/4 x 6-9/10 in. Stainless Steel Floor Scraper in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel blade removes stubborn dirt and other substances
- Floors and drains are a critical area to maintain in order to prevent cross-contamination within a food processing facility
- Excellent solution for many scraping, bench top and food prep applications
- Size: 10.25" L
- Blade Material: Stainless Steel
- Block Material: Polypropylene
- Made from FDA-compliant materials
- Selection of color-coding options make it easy to prevent cross-contamination as part of a HACCP compliance or food safety program in any food processing facility
- Handles for use with: 2RWP8, 2RWR4, 2RWR9, or 2RWT5 - Handle sold separately
- Color: Green
Specifications
- Collection:
- Vikan®
- Color Finish Name:
- Green
- Height:
- 6-9/10 in
- Length:
- 10-1/4 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polypropylene
- Maximum Temperature:
- 250
- UL Listed:
- No
- Weight:
- 0.56 lb
- Width:
- 1-1/4 in