Vikan® 113 in. Telescopic Extension Aluminum Handle with Polypropylene Grip in Green

Part #R29752  |  Item #7443051

Length:

113 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This extendable handle is often used with the pad holder and deck scrubs for reaching high walls and tanks
  • Also used with CIP brushes for cleaning on top of overhead pipes
  • Made from FDA-compliant materials
  • Material: Aluminum
  • Other Material: Polypropylene
  • Extends: 64"-115"
  • Color: Green

Specifications

Brand Model Compatibility: Color-coded Squeegees, Brooms and Brushes

Collection: Vikan®

Color Finish: Green

Color Finish Category: Greens

Diameter: 1-1/4 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Material: Aluminum

Length: 113 in

Product Type: Telescopic Handle

Weight: 2.14