Vikan® 13 x 1-3/10 x 3-3/10 in. Large Particle Bench Brush in Yellow

Part #R45896  |  Item #7442505

Color/Finish: Yellow

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dusting brush with a smooth, ergonomically designed handle
  • Medium strength bristles remove moist or medium sized particles, such as sugar, chocolate, pastry, vegetable peelings
  • Also used as a dustpan brush on floors
  • FDA compliant raw material

Specifications

Collection: Vikan®

Color Finish: Yellow

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 3-3/10 in

Length: 13 in

Material: Plastic

Material Type: Polypropylene

Product Type: Bench Brush

Width: 1-3/10 in