Vikan® 27-1/5 x 3-1/10 x 3-9/10 in. Single Blade Ultra Hygiene Squeegee in Yellow

Part #R71706  |  Item #7441994

Length:

27-1/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Squeegees from Vikan® are designed to optimize efficiency and hygiene
  • Ultra hygiene squeegee is particularly suited for ”sweeping” smooth, wet floors to remove large amounts of dirt, as the single squeegee blade design is extremely easy to clean and sanitize
  • Squeegee model is suitable for use in food processing facilities, large kitchens, hospitals and other areas where hygiene is critical
  • Made from FDA-compliant materials
  • Constructed of polypropylene block and rubber blade
  • Color: Yellow
  • Length is 27-1/2"

Specifications

Collection: Vikan®

Color Finish: Yellow

Height: 3-9/10 in

Length: 27-1/5 in

Material: [Plastic, Rubber]

Material Type: Polypropylene

Maximum Temperature: 250

UL Listed: No

Weight: 0.86

Width: 3-1/10 in