Vikan 51-1/5 in. Aluminum Handle in Yellow

Part #R29356  |  Item #7442134

Handle Length in :

51-1/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard broom handle
  • Threaded handle

Specifications

Collection: Vikan

Color Finish: Yellow

Color Finish Category: Yellows

Diameter: 1-1/4 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Length in : 51-1/5 in

Handle Material: Aluminum

Maximum Temperature: 250

Product Type: Handle

Weight: 1.08