Vikan 59-1/4 in. Polypropylene and Anodized Aluminum Handle in Black

Part #R29375  |  Item #7442594

Color/Finish: Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color: White
  • Handle Length: 59"
  • Handle Type: Threaded

Specifications

Collection: Vikan

Color Finish: Black

Color Finish Category: Blacks

Diameter: 1-11/50 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 59-1/4 in

Material: Anodized Aluminum

Material Type: Polypropylene

Product Type: Handle

Size: 59 in

Weight: 1.05